Skip to content Skip to navigation menu
Precision Brand40399

40399

METRIC TRU PUNCH & STAND COMBO
Item #103662742
  • METRIC TRU PUNCH & STAND COMBO
Precision Brand40399
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • METRIC TRU PUNCH & STAND COMBO

description

  • Self-centering punch and die set makes perfect, custom washers, shims, and gaskets in seconds. Ten punch sizes: 3, 4, 5, 6, 7, 8, 10, 12, 16, and 20mm. Nine I.D. pilot sizes: 3, 4, 5, 6, 7, 8, 10, 12, and 16mm. Custom fit, sturdy, steel die stand provides solid support for consistent shim and washer fabricating. Elevated die allows punches to fall clean, reduces shim burrs, and decreases possible damage to punches. Precision Brand® TruPunch® punch & die set makes perfect, custom washers, shims, and gaskets in seconds by using its exclusive, patented punch, pilot, and pin system. No guess work is needed to center the I.D. and there is no need to scribe center lines. Material waste is reduced by creating a perfect shim every time. Packaged in a durable plastic case. Set includes TruPunch® punch & die set and stand.
Weight 3.5 LB
EAN or UPC 698158403998
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison