Skip to content Skip to navigation menu
Precision Brand26930

26930

DIE BUTTON SHIM ASST - 450 PIECES
Item #104207558
  • DIE BUTTON SHIM ASST - 450 PIECES
Precision Brand26930
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DIE BUTTON SHIM ASST - 450 PIECES

description

  • Die Button Shims quickly adjust the height of sharpened die buttons. contains 3 thicknesses: 0.005" from 1095 blue tempered spring steel and 0.015" and 0.032" from 1075 tempered spring steel. Fits nine different die button sizes from 1/4" to 1". Easily extends the "life" of a die button and saves time over hand punching custom shims. Large I.D. accommodates multiple size die openings and reduces the risk of "slug stacking". Precision Brand® 450 Piece Die Button contains 25 each of the following sizes in two thicknesses (0.005" and 0.015"): 0.17" I.D. x 0.249" O.D., 0.23" I.D. x 0.3115" O.D, 0.285" I.D. x 0.374" O.D., 0.31" I.D. x 0.4365" O.D., 0.35" I.D. x 0.499" O.D., 0.47" I.D. x 0.624" O.D., 0.595" I.D. x 0.749" O.D., 0.625" I.D. x 0.874" O.D., and 0.75" I.D. x 0.999" O.D.
Weight 0.462 LB
EAN or UPC 698158269303
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison