Skip to content Skip to navigation menu
Precision Brand22852

22852

.031" X 12" X 24" 316 SS SHIM - 2/P
Item #113744090
  • .031" X 12" X 24" 316 SS SHIM - 2/P
Precision Brand22852
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • .031" X 12" X 24" 316 SS SHIM - 2/P

description

  • Precision Brand 316 Stainless Steel Shim is made from a soft (annealed) temper material. Type 316 stainless steel has better corrosion resistance to most chemicals, salts, acids, and marine atmospheres due to an addition of 2.0 to 3.0% molybdenum. Fabrication characteristics of type 316 are similar to type 302 and type 304. Measures 12" wide by 24" long by 0.031" thick. Type 316 is used extensively in chemical and food processing equipment, photographic, pharmaceutical, marine, and textile finishing equipment. Precision Brand® is the only manufacturer to offer Branded® shim. Branded® shim is fully traceable and quickly identifiable ─ thickness, material type, and lot number are printed right on the shim material.

features

  • Thickness, material type, and lot number printed right on the shim material
  • Quickly Identifiable
  • Fully Traceable
Weight 5.9 LB
EAN or UPC 698158228522
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison