Skip to content Skip to navigation menu
Precision Brand84476

84476

Stainless Steel Arbor Shim
Item #102615833
  • 2 in I.D.
  • 2 3/4 in O.D.
  • 304 Annealed Stainless Steel Material
Precision Brand84476
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in I.D.
  • 2 3/4 in O.D.
  • 304 Annealed Stainless Steel Material
Thickness 0.062 in
Material 304 Annealed Stainless Steel
Weight 0.246 LB
EAN or UPC 698158844760
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison