Skip to content Skip to navigation menu
Precision Brand84190

84190

10 Piece Stainless Steel Arbor Shim
Item #102615110
  • 7/8 in I.D.
  • 1 3/8 in O.D.
  • 302 Full Hard Stainless Steel Material
Precision Brand84190
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/8 in I.D.
  • 1 3/8 in O.D.
  • 302 Full Hard Stainless Steel Material

description

  • Made from corrosion resistant, 300 Series Stainless Steel. Arbor shims have no keyways. Saves time over re-machining. Precision thicknesses for more accurate results. Packaged in airtight poly bag. Precision Brand® Arbor Shims are used for fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools.
Thickness 0.012 in
Material 302 Full Hard Stainless Steel
Weight 0.303 LB
EAN or UPC 698158841905
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison