- 300 Series Stainless Steel Material
- 0.1 mm Thickness
- 100 mm Length
description
- Made from a 300 series stainless steel that resists rust and corrosion. 100mm x 100mm. Slot Size - 32mm. Tab makes shim placement easier and safer, while eliminating the need to place hands under the machinery during installation or removal of shim. Each shim marked with thickness in metric. Precision Brand® Slotted Shim is the best way to solve alignment and leveling problems on motors, pumps, generators, and other plant machinery. Slotted shims are economical, safe, and accurate. Reduce labor costs by eliminating hand cutting and reduce downtime by eliminating shim preparation.
applications
- Motors
- Pumps
- Generators
- Other plant machinery
features
- Eliminates misalignment of expensive machinery
- Shim thickness tolerances meet industry standards
- Tabs make the shim placement easier and safer
- Tabs eliminate need to place hands under machinery during installation or removal of shims
- Hole in tab makes removal even easier
- Each shim is permanently marked with thickness
- Shims conform to standard bolt and stud sizes
| Slot Width | 32 mm |
| Color | N/A |
| Material | 300 Series Stainless Steel |
| Thickness Tolerance | +/- 0.007 mm |
| Shim Size | 100 mm x 100 mm |
| Thickness | 0.1 mm |
| Weight | 0.25 LB |
| EAN or UPC | 698158814152 |

