Skip to content Skip to navigation menu
300 Series Stainless Steel Slotted Shim

81215

300 Series Stainless Steel Slotted Shim
Item #101391442
  • 300 Series Stainless Steel Material
  • 0.1 mm Thickness
  • 50 mm Length
300 Series Stainless Steel Slotted Shim
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 300 Series Stainless Steel Material
  • 0.1 mm Thickness
  • 50 mm Length

description

  • Made from a 300 series stainless steel that resists rust and corrosion. 50mm x 50mm. Slot Size - 16mm. Tab makes shim placement easier and safer, while eliminating the need to place hands under the machinery during installation or removal of shim. Each shim marked with thickness in metric. Precision Brand® Slotted Shim is the best way to solve alignment and leveling problems on motors, pumps, generators, and other plant machinery. Slotted shims are economical, safe, and accurate. Reduce labor costs by eliminating hand cutting and reduce downtime by eliminating shim preparation.

applications

  • Motors
  • Pumps
  • Generators
  • Other plant machinery

features

  • Eliminates misalignment of expensive machinery
  • Shim thickness tolerances meet industry standards
  • Tabs make the shim placement easier and safer
  • Tabs eliminate need to place hands under machinery during installation or removal of shims
  • Hole in tab makes removal even easier
  • Each shim is permanently marked with thickness
  • Shims conform to standard bolt and stud sizes
Slot Width 16 mm
Shim Size 50 mm x 50 mm
Thickness Tolerance +/- 0.007 mm
Color N/A
Thickness 0.1 mm
Material 300 Series Stainless Steel
Weight 0.092 LB
EAN or UPC 698158812158
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison