- 1/2 in Inner Diameter
- 3/4 in Outer Diameter
- 0.032 in Thickness
- 260 Half Hard Brass Material
description
- Laminated Brass Arbor Shims are made of cold rolled, half hard CDA 260 alloy . Composition 2, Type 1, Class 1. Fully laminated. Peel off layers to needed thickness. I.D./O.D. Tolerances +/- 0.008". Precision Brand® Laminated Arbor Shims are made by using pressure and resin/adhesive to bond metal shim together which creates a rigid "one piece" item. Remove layers by peeling away with a pocket knife to the desired thickness. Bonding adhesive makes for just right peeling, no tearing or ripping of the layers.
features
- Made of cold rollled, half hard CDA 260 alloy with .002" laminations
- Just peel off layers to needed thickness
compliances
- 0
| Outside Dia. | 0.75 in |
| Inner Diameter Tolerance Plus | 0.008 in |
| Thickness Tolerance | +.003/-.002" |
| O.D. Tolerance Plus | 0.008 in |
| Inside Dia. | 0.5 in |
| Keyway | No Keyway |
| I.D. Tolerance | +/- 0.008 in |
| Thickness | 0.032 in |
| O.D. Tolerance Minus | -0.008 in |
| Thickness Tolerance Plus | 0.003 in |
| Material | Brass |
| Thickness Tolerance Minus | -0.002 in |
| Inner Diameter Tolerance Minus | 0.008 in |
| O.D. Tolerance | +/- 0.008 in |
| Weight | 0.1 LB |
| EAN or UPC | 698158740550 |

