- 20 in Width
- 24 in Length
- 300 Series Stainless Steel Material
description
- Laminated Stainless Steel Shim is made from an annealed 300 Series Stainless . Composition 3, Type 1, Class 2. Fully laminated. Peel off layers to needed thickness. Allows more on-site accuracy. Precision Brand® Laminated Shim is made by using pressure and resin/adhesive to bond metal shim together which creates a rigid "one piece" item that appears to function as a single solid metal sheet or plate. Remove layers by peeling away with a pocket knife to the desired thickness. Sheets may be cut, sawed, stamped, milled, or bored to almost any configuration. Bonding adhesive makes for just right peeling, no tearing or ripping of the layers. Sheets are uniform from edge to edge.
| Thickness | 0.032 in |
| Length | 24 in |
| Material | Laminated Stainless Steel |
| Width | 20 in |
| Shim Type | Flat Sheet |
| Weight | 4.5 LB |
| EAN or UPC | 698158723324 |

