Skip to content Skip to navigation menu
Precision Brand70048

70048

Half Hard Brass Shim Stock
Item #101474469
  • 8 in Width
  • 24 in Length
  • 260 Half Hard Brass Material
Precision Brand70048
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Width
  • 24 in Length
  • 260 Half Hard Brass Material

description

  • Laminated Brass Shim is made of cold rolled, half hard CDA 260 alloy . Composition 2, Type 1, Class 1. Fully laminated. Peel off layers to needed thickness. Allows more on-site accuracy. Precision Brand® Laminated Shim is made by using pressure and resin/adhesive to bond metal shim together which creates a rigid "one piece" item that appears to function as a single solid metal sheet or plate. Remove layers by peeling away with a pocket knife to the desired thickness. Sheets may be cut, sawed, stamped, milled, or bored to almost any configuration. Bonding adhesive makes for just right peeling, no tearing or ripping of the layers. Sheets are uniform from edge to edge.
Thickness 0.048 in
Shim Type Flat Sheet
Length 24 in
Material Laminated Brass
Width 8 in
Weight 2.8 LB
EAN or UPC 698158700486
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison