- 6" Wide x 100" Long x .008" Thick
- Copper Shim Stock
description
- Made from a 110 annealed copper. Excellent conductor of electricity and heat. Ductility and malleable attributes makes metalworking easy. Measures 6" wide by 100" long by 0.008" thick. Precision Brand® Shim Stock is widely used in the following applications: tool and die set up, alignment, new machine assembly, machine repair and maintenance, mounting of motors, pumps and other machines, short run and prototype work, along with a variety of other industrial uses. It is especially useful for pilot production runs where material accuracy and economy are important. All Precision Brand® shim products are manufactured under rigorous quality control standards to assure high accuracy and tight tolerances.
| Carton Height | 3 in |
| Material | Copper |
| Width | 6 in |
| Shim Type | Roll |
| Carton Width | 3 in |
| Elongation | 20% in 2 in |
| Thickness | 0.008 in |
| Length | 100 in |
| Carton Length | 7 in |
| Weight | 1.6 LB |
| EAN or UPC | 698158683956 |

