- 300 Series Stainless Steel Material
- Various Width
- 12 in Length
- Various Thickness
description
- Asst contains 4 pieces each of: 3/16", 1/4", 5/16", 3/8", 7/16", and 1/2". Made from 300 series stainless steel. Frequently used in food and marine applications. Size is clearly marked on each piece. Precision Brand® Stainless Steel Keystock is an excellent alternative to steel keystock when corrosion resistance is a concern.
| Width | Various |
| Type | Square |
| Material | Stainless Steel |
| Length | 12 in |
| Weight | 11.5 LB |
| EAN or UPC | 698158576807 |

