- Undersized Keystock
- Unplated
- 7/16 in x 7/16 in x 12 in Long
- Steel
| Type | Square |
| Height | 7/16 in |
| Length | 12 in |
| Material | Steel |
| Finish | Unplated |
| Weight | 0.651 LB |
| EAN or UPC | 698158566068 |
| Type | Square |
| Height | 7/16 in |
| Length | 12 in |
| Material | Steel |
| Finish | Unplated |
| Weight | 0.651 LB |
| EAN or UPC | 698158566068 |