- Plain Finish
- Low Carbon Steel Material
- 3/4 in Width
- 12 in Length
- 3/4 in Thickness
description
- Material is high quality, low carbon steel. Plain (unplated) finish. For closer or undersized dimension tolerances. Precision Brand® Mill Stock is used in many keystock applications.
| Length | 12 in |
| Material | Low Carbon Steel |
| Type | Square |
| Finish | Plain |
| Width | 3/4 in |
| Weight | 1.913 LB |
| EAN or UPC | 698158565092 |

