- Plain Finish
- Low Carbon Steel Material
- 5/8 in Width
- 12 in Length
- 5/8 in Thickness
description
- Material is high quality, low carbon steel. Plain (unplated) finish. For closer or undersized dimension tolerances. Precision Brand® Mill Stock is used in many keystock applications.
| Length | 12 in |
| Width | 5/8 in |
| Finish | Unplated |
| Type | Square |
| Height | 5/8 in |
| Material | Steel |
| Weight | 1.328 LB |
| EAN or UPC | 698158565085 |

