Skip to content Skip to navigation menu
Precision Brand55445

55445

Plain Steel Keystock
Item #103732969
  • Plain Finish
  • Steel Material
  • 7/16 in Width
  • 12 in Length
  • 3/8 in Thickness
Precision Brand55445
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plain Finish
  • Steel Material
  • 7/16 in Width
  • 12 in Length
  • 3/8 in Thickness

description

  • High quality steel material. Plain (unplated) finish. Precision Brand® Keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Used for new machinery, general maintenance, and shop repairs. It is a necessity in all applications where rotating power devices are used.
Material Steel
Width 7/16 in
Length 12 in
Finish Plain
Weight 0.558 LB
EAN or UPC 698158554454
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison