Skip to content Skip to navigation menu
Precision Brand54655

54655

Plain Steel Keystock
Item #103869798
  • Plain Finish
  • Steel Material
  • 1 7/8 in Width
  • 12 in Length
  • 1-7/8 in Thickness
Precision Brand54655
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plain Finish
  • Steel Material
  • 1 7/8 in Width
  • 12 in Length
  • 1-7/8 in Thickness

description

  • High quality steel material. Plain (unplated) finish. Precision Brand® Keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Used for new machinery, general maintenance, and shop repairs. It is a necessity in all applications where rotating power devices are used.
Width 1 7/8 in
Finish Plain
Length 12 in
Material Steel
Weight 11.95 LB
EAN or UPC 698158546558
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison