- 300 Series Stainless Steel Material
- 3/4 in Width
- 12 in Length
- 3/8 in Thickness
description
- Made from 300 series stainless steel. Frequently used in food and marine applications. Size is clearly marked on each piece. Precision Brand Stainless Steel Keystock is an excellent alternative to steel keystock when corrosion resistance is a concern.
| Length | 12 in |
| Type | Square |
| Material | Stainless Steel |
| Width | 3/4 in |
| Weight | 0.955 LB |
| EAN or UPC | 698158535040 |

