
- 38 1/2 in Width
- 108 in Length
- Elastomer Material
Length | 108 in |
Width | 38 1/2 in |
Color | Yellow |
Material | Elastomer |
Thickness | 0.045 in |
Weight | 8.252 LB |
EAN or UPC | 698158493456 |

Length | 108 in |
Width | 38 1/2 in |
Color | Yellow |
Material | Elastomer |
Thickness | 0.045 in |
Weight | 8.252 LB |
EAN or UPC | 698158493456 |