- 38 1/2 in Width
- 12 in Length
- Elastomer Material
| Material | Elastomer |
| Thickness | 0.045 in |
| Color | Yellow |
| Length | 12 in |
| Width | 38 1/2 in |
| Weight | 0.917 LB |
| EAN or UPC | 698158493050 |
| Material | Elastomer |
| Thickness | 0.045 in |
| Color | Yellow |
| Length | 12 in |
| Width | 38 1/2 in |
| Weight | 0.917 LB |
| EAN or UPC | 698158493050 |