- 38 1/2 in Width
- 72 in Length
- Elastomer Material
description
- Made of a proprietary elastomer with unique flow and set characteristics to fill irregular gaps. Cut to length sheets of 38.5" wide Blue Sof' Shoe® elastomer shims are 0.020" thick, compress to 0.0175", and absorb up to 0.010" of angularity. Precision Brand® Sof' Shoe® elastomer shims solve angular soft foot alignment problems on motors, pumps, generators, turbines, and other plant machinery in minutes. Sof' Shoe® cures angular soft foot and extends bearing and motor life. It is an inexpensive alternative when compared to more time consuming and expensive options such as milling the base or foot, hand cutting graduated shims, replacing base, or rebuilding base with poured epoxy. Each Sof' Shoe® elastomer shim's thickness has a 12 percent flat compression under standard bolt torque, yet will absorb the angularity of nearly half its thickness.
| Thickness | 0.02 in |
| Width | 38 1/2 in |
| Length | 72 in |
| Color | Blue |
| Material | Elastomer |
| Weight | 2.445 LB |
| EAN or UPC | 698158492305 |

