- 10 Piece
- Elastomer Material
description
- Has a 12% flat compression under standard bolt torque, yet will absorb the angularity of nearly half its thickness. Made of proprietary elastomer with flow and set characteristics for filling irregular gaps.
applications
- Motors
- Pumps
- Generators
- Turbines
features
- Solves angular soft foot alignment problems
- Stable to 250 °F
- Can be used together in the alignment process with stainless slotted shim
- Sof' Shoe shim cures angular soft foot and extends bearing and motor life
| Material | Proprietary Elastomer |
| Shim Size | A (2 in x 2 in) |
| Slot Width | 5/8 in |
| Carton Width | 5 in |
| Thickness Tolerance | +/- 0.005 mm |
| Carton Length | 7 in |
| Thickness | 0.0200 in |
| Temperature Range [Max] | 225 °F |
| Color | Blue |
| Carton Height | 1/4 in |
| Weight | 0.048 LB |
| EAN or UPC | 698158491056 |

