- 1 3/4 in I.D.
- 2 3/4 in O.D.
description
- Asst contains 1 of each thickness: 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.0075", 0.010", 0.0125", 0.015", 0.020", 0.025", and 0.030". Color coded arbor shims are made from a high quality plastic material. Color coding eliminates need for micrometer, saves time and reduces error. Non-magnetic and non-conductive to electricity. Corrosion resistant. Precision Brand® Color Coded Arbor Shims are used for light duty, fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools.
applications
- Used for light-duty spacing
- Similar applications as Steel Arbor Shims
- Gang cutters
- Saws
features
- Corrosion-resistant
- Nonmagnetic
| Inside Dia. | 1.75 in |
| Outside Dia. | 2.75 in |
| Thickness | 0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.0075 in, 0.01 in, 0.0125 in, 0.015 in, 0.02 in, 0.025 in, 0.03 in |
| Material | Plastic |
| Keyway Size | N/A |
| Weight | 0.03 LB |
| EAN or UPC | 698158448548 |
-
Pre-Packed Quantities


