- 1 3/8 in I.D.
- 1 7/8 in O.D.
- Vinyl Material
description
- Color coded arbor shims are made from a high quality plastic material. Brown color identifies the shim as 0.010" thick. Color coding eliminates need for micrometer, saves time and reduces error. Non-magnetic and non-conductive to electricity. Corrosion resistant. Precision Brand® Color Coded Arbor Shims are used for light duty, fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools.
applications
- Saws
- Used for light-duty spacing
- Similar applications as Steel Arbor Shims
- Milling cutters
- Gang cutters
- Saws
- Grinding tools
features
- Corrosion-resistant
- Nonmagnetic
compliances
- 0
| Inside Dia. | 1.375 in |
| Material | Plastic |
| Thickness | 0.01 in |
| Keyway | No Keyway |
| Outside Dia. | 1.875 in |
| Weight | 0.01 LB |
| EAN or UPC | 698158448203 |

