Skip to content Skip to navigation menu
Precision Brand44813

44813

10 Piece Polyester Arbor Shim
Item #101413172
  • 1 3/8 in I.D.
  • 1 7/8 in O.D.
  • Polyester Material
Precision Brand44813
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/8 in I.D.
  • 1 7/8 in O.D.
  • Polyester Material

description

  • Color coded arbor shims are made from a high quality plastic material. Amber color identifies the shim as 0.001" thick. Color coding eliminates need for micrometer, saves time and reduces error. Non-magnetic and non-conductive to electricity. Corrosion resistant. Precision Brand® Color Coded Arbor Shims are used for light duty, fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools.

applications

  • Saws
  • Used for light-duty spacing
  • Similar applications as Steel Arbor Shims
  • Milling cutters
  • Gang cutters
  • Saws
  • Grinding tools

features

  • Corrosion-resistant
  • Nonmagnetic

compliances

  • 0
Material Plastic
Inside Dia. 1.375 in
Keyway No Keyway
Outside Dia. 1.875 in
Thickness 0.001 in
Weight 0.01 LB
EAN or UPC 698158448135
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison