
- 7/8 in I.D.
- 1 3/8 in O.D.
- Polyester Material
description
- Color coded arbor shims are made from a high quality plastic material. Blue color identifies the shim as 0.005" thick. Color coding eliminates need for micrometer, saves time and reduces error. Non-magnetic and non-conductive to electricity. Corrosion resistant. Precision Brand® Color Coded Arbor Shims are used for light duty, fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools.
applications
- Used for light-duty spacing
- Similar applications as Steel Arbor Shims
- Saws
- Milling cutters
- Gang cutters
- Grinding tools
features
- Corrosion-resistant
- Nonmagnetic
compliances
- 0
Thickness | 0.005 in |
Inside Dia. | 0.875 in |
Keyway | No Keyway |
Material | Polyester |
Outside Dia. | 1.375 in |
Weight | 0.01 LB |
EAN or UPC | 698158447626 |
