- 3 Piece
- Vinyl Material
description
- Color coded shim is made from a high quality plastic material. Thickness tolerances to industry standards. Easy to cut and resists oil. Non-magnetic and non-conductive to electricity. Corrosion resistant. Precision Brand® Color Coded Shim is used for gaskets, special parts, and various manufacturing applications.
| Service Temperature | 155 °F |
| Moisture Absorption in Percent | 0.15 |
| Compression @ 5,000 psi | 0.7 % |
| Folding Endurance (MIT) Unit Cycles | 37000 |
| Ultimate Elongation | 200 % |
| Width | 5 in |
| Color | Clear |
| Thickness | 0.04 in |
| Tear Strength (Elmendorf) | 46 g |
| Shim Type | Flat Sheet |
| Carton Height | 1/4 in |
| Carton Length | 6 9/16 in |
| Length | 20 in |
| Material | Plastic |
| Carton Width | 23 9/16 in |
| Weight | 0.681 LB |
| EAN or UPC | 698158445752 |
-
Pre-Packed Quantities


