
- 25 in Width
- 50 in Length
- Vinyl Material
description
- Color coded shim is made from a high quality plastic material. Yellow color identifies the shim as 0.020" thick. Easy to cut and resists oil. Non-magnetic and non-conductive to electricity. Corrosion resistant. Precision Brand® Color Coded Shim is used for gaskets, special parts, and various manufacturing applications.
Material | Vinyl |
Color | Yellow |
Length | 50 in |
Compression @ 5,000 psi | 0.7 % |
Carton Width | 26 in |
Service Temperature | 155 °F |
Moisture Absorption in Percent | 0.15 |
Carton Length | 41 in |
Thickness | 0.02 in |
Width | 25 in |
Carton Height | 0.1 in |
Ultimate Elongation | 200 % |
Shim Type | Flat Sheet |
Folding Endurance (MIT) Unit Cycles | 37000 |
Weight | 1.07 LB |
EAN or UPC | 698158444601 |
