
- 20 in Width
- 20 in Length
- Polyester Material
description
- Color coded shim is made from a high quality plastic material. Amber color identifies the shim as 0.001" thick. Easy to cut and resists oil. Non-magnetic and non-conductive to electricity. Corrosion resistant. Precision Brand® Color Coded Shim is used for gaskets, special parts, and various manufacturing applications.
Compression @ 5,000 psi | 1 % |
Carton Width | 21 in |
Moisture Absorption in Percent | 0.08 |
Carton Height | 0.1 in |
Service Temperature | 300 °F |
Carton Length | 21 in |
Material | Polyester |
Width | 20 in |
Folding Endurance (MIT) Unit Cycles | 100000 |
Color | Amber |
Length | 20 in |
Shim Type | Flat Sheet |
Tear Strength (Elmendorf) | 20 g |
Ultimate Elongation | 100 % |
Thickness | 0.001 in |
Weight | 0.02 LB |
EAN or UPC | 698158443109 |
