- 10 in Width
- 20 in Length
- Vinyl Material
description
- Color coded shim is made from a high quality plastic material. Coral color identifies the shim as 0.030" thick. Easy to cut and resists oil. Non-magnetic and non-conductive to electricity. Corrosion resistant. Precision Brand® Color Coded Shim is used for gaskets, special parts, and various manufacturing applications.
| Carton Width | 11 in |
| Color | Coral |
| Service Temperature | 155 °F |
| Carton Length | 21 in |
| Shim Type | Flat Sheet |
| Ultimate Elongation | 200 % |
| Moisture Absorption in Percent | 0.15 |
| Thickness | 0.03 in |
| Compression @ 5,000 psi | 0.7 % |
| Folding Endurance (MIT) Unit Cycles | 37000 |
| Carton Height | 0.1 in |
| Width | 10 in |
| Material | Plastic |
| Length | 20 in |
| Weight | 0.3 LB |
| EAN or UPC | 698158442706 |
-
Pre-Packed Quantities


