- 80 Piece
- 300 Series Stainless Steel Material
description
- For motors, pumps, and plant machinery. Tabs for aid in placement or removal. Each shim permanently marked with thickness.
applications
- Motors
- Pumps
- Generators
features
- Tabs make the shim placement easier and safer
- Tabs eliminate need to place hands under machinery during installation or removal of shims
- Hole in tab makes removal even easier
- Each shim is permanently marked with thickness
- Shims conform to standard bolt and stud sizes
includes
- 80 pieces in total packaged in a sturdy chipboard box
- 10 pieces of each size: 0.001", 0.003", 0.005", 0.010", 0.015", 0.020", 0.025", 0.075"
| No. of Pieces in Set | 80 |
| Type | Shop Assortment Kit (80 Pieces) |
| Shim Size | C (4 in x 4 in) |
| Carton Height | 5 1/4 in |
| Thickness | 0.001 in, 0.003 in, 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.075 in |
| Carton Length | 4 3/4 in |
| Carton Width | 4 in |
| Slot Width | 1.25 in |
| Material | 300 Series Stainless Steel |
| Weight | 6.578 LB |
| EAN or UPC | 698158429653 |

