- Empty Metal Box
- Holds Size C
- 4"x4" Slotted Shim Assortment
| Shim Size | C (4 in x 4 in) |
| Material | Metal |
| No. of Pieces in Set | N/A |
| Slot Width | N/A |
| Type | Metal Box for Full Assortment, Metal Box Only for Size C Shim Assortment |
| Weight | 6.3 LB |
| EAN or UPC | 698158429219 |
-
Pre-Packed Quantities


