- Empty Metal Box
- Holds Size A
- 2"x2" Slotted Shim Assortment
| Type | Metal Box for Full Assortment, Metal Box Only for Size A Shim Assortment |
| Slot Width | N/A |
| Material | Metal |
| Shim Size | A (2 in x 2 in) |
| No. of Pieces in Set | N/A |
| Weight | 2.3 LB |
| EAN or UPC | 698158429011 |
-
Pre-Packed Quantities


