- 300 Series Stainless Steel Material
- 0.003 in Thickness
- 6 in Length
description
- Made from a 300 series stainless steel that resists rust and corrosion. Size E - 6" x 6". Slot Size - 2". Tab makes shim placement easier and safer, while eliminating the need to place hands under the machinery during installation or removal of shim. Each shim marked with thickness in decimal and metric. Precision Brand® Slotted Shim is the best way to solve alignment and leveling problems on motors, pumps, generators, and other plant machinery. Slotted shims are economical, safe, and accurate. Reduce labor costs by eliminating hand cutting and reduce downtime by eliminating shim preparation.
applications
- Motors
- Pumps
- Generators
features
- Tabs make the shim placement easier and safer
- Tabs eliminate need to place hands under machinery during installation or removal of shims
- Hole in tab makes removal even easier
- Each shim is permanently marked with thickness
- Shims conform to standard bolt and stud sizes
- Eliminates misalignment of expensive machinery
| Shim Size | E (6 in x 6 in) |
| Thickness | 0.003 in |
| Material | 300 Series Stainless Steel |
| Slot Width | 2 in |
| Weight | 0.25 LB |
| EAN or UPC | 698158426157 |
-
Pre-Packed Quantities


