Skip to content Skip to navigation menu
Vinyl Clear Slotted Shim

42133

Vinyl Clear Slotted Shim
Item #101413162
  • Vinyl Material
  • 0.06 in Thickness
  • 2 in Length
Vinyl Clear Slotted Shim
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Vinyl Material
  • 0.06 in Thickness
  • 2 in Length

description

  • Made from a high quality, color coded, plastic material, that has minimal compression during use. Size A - 2" x 2". Slot Size - 5/8". Tab makes shim placement easier and safer, while eliminating the need to place hands under the machinery during installation or removal of shim. Each thickness is easily identified by its own color. Precision Brand® Plastic Slotted Shim is used for mounting and leveling smaller, fractional horsepower motors, various gages and instruments, and light-duty plant machinery. A more economical option when stainless steel slotted shim properties are not needed. Plastic Slotted Shim is not recommended and should not be used for larger, heavier motors.

applications

  • Used for mounting and leveling smaller fractional horsepower motors, various gages and instruments, and light-duty plant machinery

features

  • Each thickness is easily identified by its own color
  • A more economical option when stainless steel slotted shim properties are not needed

caution

  • Not recommended and should not be used for larger, heavier motors.
Color Clear
Slot Width 0.625 in
Thickness 0.06 in
Shim Size A (2 in x 2 in)
Material Vinyl
Weight 0.203 LB
EAN or UPC 698158421336
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison