- 0.156 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 15. Tensile strength - 205-235 ksi (min. - max.).
| Carton Height | 1 in |
| Wire Gauge No. | N/A |
| Dia. | 0.156 in |
| Carton Length | 9 in |
| Approximate Feet per Pound | 15 ft |
| Carton Width | 9 in |
| Material | Stainless Steel |
| Thickness | 0.156 in |
| Thickness Tolerance | +/- .0010 |
| Length | 15 ft |
| Weight | 1.2 LB |
| EAN or UPC | 698158291564 |

