- 0.128 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 23. Tensile strength - 217-248 ksi (min. - max.).
| Dia. | 0.128 in |
| Thickness Tolerance | +/- .0010 |
| Length | 23 ft |
| Thickness | 0.128 in |
| Approximate Feet per Pound | 23 ft |
| Material | Stainless Steel |
| Carton Width | 9 in |
| Carton Height | 1 in |
| Wire Gauge No. | N/A |
| Carton Length | 9 in |
| Weight | 1.2 LB |
| EAN or UPC | 698158291281 |

