- 0.105 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 34. Tensile strength - 232-262 ksi (min. - max.).
| Wire Gauge No. | N/A |
| Length | 34 ft |
| Carton Length | 9 in |
| Thickness | 0.105 in |
| Dia. | 0.105 in |
| Approximate Feet per Pound | 34 ft |
| Carton Width | 9 in |
| Thickness Tolerance | +/- .0010 |
| Carton Height | 1 in |
| Material | Stainless Steel |
| Weight | 1.2 LB |
| EAN or UPC | 698158291052 |

