- 0.050 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 150. Tensile strength - 267-295 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Approximate Feet per Pound | 150 ft |
| Material | Stainless Steel |
| Dia. | 0.05 in |
| Carton Width | 5 in |
| Wire Gauge No. | N/A |
| Thickness | 0.05 in |
| Length | 150 ft |
| Carton Height | 1 in |
| Carton Length | 5 in |
| Thickness Tolerance | +/- .0010 |
| Weight | 1.07 LB |
| EAN or UPC | 698158290505 |

