- 0.035 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 306. Tensile strength - 280-308 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Thickness | 0.035 in |
| Carton Width | 5 in |
| Carton Height | 1 in |
| Material | Stainless Steel |
| Dia. | 0.035 in |
| Carton Length | 5 in |
| Wire Gauge No. | 15 |
| Thickness Tolerance | +/- .0008 |
| Approximate Feet per Pound | 306 ft |
| Length | 306 ft |
| Weight | 1.07 LB |
| EAN or UPC | 698158290352 |

