- 0.026 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 555. Tensile strength - 291-320 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Carton Height | 1 in |
| Approximate Feet per Pound | 555 ft |
| Carton Width | 5 in |
| Carton Length | 5 in |
| Material | Stainless Steel |
| Thickness Tolerance | +/- .0005 |
| Wire Gauge No. | 11 |
| Thickness | 0.026 in |
| Dia. | 0.026 in |
| Length | 555 ft |
| Weight | 1.07 LB |
| EAN or UPC | 698158290260 |

