- 0.020 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 937. Tensile strength - 300-330 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Carton Height | 1 in |
| Approximate Feet per Pound | 937 ft |
| Carton Length | 5 in |
| Dia. | 0.02 in |
| Material | Stainless Steel |
| Thickness | 0.02 in |
| Carton Width | 5 in |
| Thickness Tolerance | +/- .0004 |
| Wire Gauge No. | 8 |
| Length | 937 ft |
| Weight | 1.07 LB |
| EAN or UPC | 698158290208 |

