- 0.018 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 1,156. Tensile strength - 304-334 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Approximate Feet per Pound | 1156 ft |
| Wire Gauge No. | 7 |
| Dia. | 0.018 in |
| Thickness Tolerance | +/- .0004 |
| Carton Height | 1 in |
| Material | Stainless Steel |
| Thickness | 0.018 in |
| Carton Length | 5 in |
| Length | 1,156 ft |
| Carton Width | 5 in |
| Weight | 1.07 LB |
| EAN or UPC | 698158290185 |

