- 0.016 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 1,464. Tensile strength - 308-338 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Carton Length | 5 in |
| Carton Width | 5 in |
| Material | Stainless Steel |
| Wire Gauge No. | 6 |
| Dia. | 0.016 in |
| Thickness | 0.016 in |
| Length | 1,464 ft |
| Approximate Feet per Pound | 1464 ft |
| Thickness Tolerance | +/- .0004 |
| Carton Height | 1 in |
| Weight | 1.07 LB |
| EAN or UPC | 698158290161 |

