- 0.014 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 1,911. Tensile strength - 312-342 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Thickness Tolerance | +/- .0004 |
| Carton Width | 5 in |
| Material | Stainless Steel |
| Approximate Feet per Pound | 1911 ft |
| Length | 1,911 ft |
| Thickness | 0.014 in |
| Carton Length | 5 in |
| Dia. | 0.014 in |
| Wire Gauge No. | 5 |
| Carton Height | 1 in |
| Weight | 1.07 LB |
| EAN or UPC | 698158290147 |

