- 0.013 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 2,217. Tensile strength - 314-344 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Carton Width | 5 in |
| Carton Length | 5 in |
| Wire Gauge No. | 4 |
| Length | 2,217 ft |
| Approximate Feet per Pound | 2217 ft |
| Thickness Tolerance | +/- .0004 |
| Dia. | 0.013 in |
| Thickness | 0.013 in |
| Carton Height | 1 in |
| Material | Stainless Steel |
| Weight | 1.07 LB |
| EAN or UPC | 698158290130 |

