- 0.011 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 3,096. Tensile strength - 318-348 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Wire Gauge No. | 2 |
| Thickness Tolerance | +/- .0003 |
| Approximate Feet per Pound | 3096 |
| Dia. | 0.011 in |
| Thickness | 0.011 in |
| Carton Width | 5 in |
| Carton Height | 1 in |
| Material | 300 Series Stainless Steel |
| Length | 3,096 ft |
| Carton Length | 5 in |
| Weight | 1.07 LB |
| EAN or UPC | 698158290116 |

