- 0.009 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 4,624. Tensile strength - 325-355 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Material | Stainless Steel |
| Length | 4,624 ft |
| Approximate Feet per Pound | 4624 ft |
| Carton Width | 5 in |
| Dia. | 0.009 in |
| Wire Gauge No. | 1/0 |
| Thickness | 0.009 in |
| Carton Length | 5 in |
| Thickness Tolerance | +/- .0003 |
| Carton Height | 1 in |
| Weight | 1.07 LB |
| EAN or UPC | 698158290093 |

