- 0.008 in Diameter
- 300 Series Stainless Steel Material
description
- Precision Brand® Stainless Steel Wire is spring tempered and made from full hard, 300 series stainless steel. Excellent corrosion resistant qualities and smooth finish. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 5,853. Tensile strength - 325-355 ksi (min. - max.). Packaged wire is bar coded and packaged in an easy to use pull-type dispenser box.
| Approximate Feet per Pound | 5853 |
| Thickness Tolerance | +/- .0003 |
| Carton Height | 1 in |
| Thickness | 0.008 in |
| Carton Length | 5 in |
| Length | 5,853 ft |
| Carton Width | 5 in |
| Material | 300 Series Stainless Steel |
| Dia. | 0.008 in |
| Wire Gauge No. | 2/0 |
| Weight | 1.07 LB |
| EAN or UPC | 698158290086 |

