Skip to content Skip to navigation menu
Precision Brand26987

26987

25 Piece Die Button Shim
Item #104656195
  • 25 Piece
  • Spring Steel Material
Precision Brand26987
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 Piece
  • Spring Steel Material
Thickness 0.65 mm
Material Spring Steel
Weight 0.037 LB
EAN or UPC 698158269877
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison